Power Distribution Block, 2/0 - 14 AWG

Item #: 0029261

Cat #: PDA-14-2/0-1

UPC: 783669711301

$ 63.53 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 2/0-14, Load Range 4-14, 1 Port Per Pole Line Side, 4 Ports Per Pole Load Side, Adder Block, UL, CSA

Overview

Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 2/0-14, Load Range 4-14, 1 Port Per Pole Line Side, 4 Ports Per Pole Load Side, Adder Block, UL, CSA

Ilsco's power distribution blocks simplifies stocking. Combines any number of blocks with multiple conductor ranges into the specific configuration required for the job. A Unique locking feature allows individual blocks to be combined quickly without special tools. Ilsco power distribution blocks ensures reliability, provides low contact resistance, provides a high degree of impact resistance with superior insulating qualities and suitable for use with either copper or aluminum.

Also known as: 783669711301, PDA-14-2/0-1, ILSPDA14201

Features & Benefits

  • Modular design simplifies stocking. Combine any number of blocks with multiple conductor ranges for the specific configuration required for the job
  • Unique locking feature allows individual blocks to be combined quickly without special tools
  • Lexan insulating base provides a high degree of impact resistance with superior insulating qualities
  • Suitable for use with either copper or aluminum conductors

Specifications

Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Color: Black
Allowable Gauge Range: 14 - 2/0
Standards: California Proposition 65