2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0029258

Cat #: PB3-600

UPC: 783669180718

$ 184.18 EA
Company wide:
1 in stock
Documents & Guides
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 3 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 3 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669180718, PB3-600, ILSPB3600, split bolt

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Stacked design saves space and reduces installation time

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2 - 500
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2 - 500
Material: Aluminum
Stud Size: 3/8 in