6 AWG-300 MCM Aluminum Solderless Lug

Item #: 0029254
Cat #: PB2-300
UPC: 783669184204
$ 37.23 EA
Company wide:
207 in stock
Aluminum Panelboard Lug, Dual Rated, Conductor Range 300-6, 2 Ports, 1 Hole, 5/16in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Dual Rated, Conductor Range 300-6, 2 Ports, 1 Hole, 5/16in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669184204, PB2-300, ILSPB2300, Double Chair Lug, stack lug

Specifications

Type: Lug, Panelboard Type
Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 300
Stud Size: 5/16 in
Type: Lug, Panelboard Type
Material: Aluminum
Allowable Gauge Range: 6 - 300
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)