Neutral Bar Kit, 30 Circuits, 6AWG-350MCM, Cu/Al Rated

Item #: 0029249

Cat #: NB-350-30

UPC: 783669698756

$ 242.89 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 30 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA

Overview

Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 30 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA
Also known as: 783669698756, NB-350-30, ILSNB35030

Features & Benefits

  • Manufactured from high strength aluminum alloy, suitable for use with either coppor or aluminum conductors
  • Available with phenolic base to provide insulation from mounting surface, part number R-16
  • Compact, space saving design offers multiple range taking flexibility

Specifications

Circuits: 30
Standards: California Proposition 65
Circuits: 30
Standards: California Proposition 65