Al Mec (l)350-6 (t)(12)14-6 W/r16 T Ur

Item #: 0029246

Cat #: NB-350-12-W/R16

UPC: 783669698640

$ 180.29 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 12 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA, Includes R-16 Mounting Block

Overview

Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 12 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA, Includes R-16 Mounting Block
Also known as: 783669698640, NB-350-12-W/R16, ILSNB35012WR16

Features & Benefits

  • Manufactured from high strength aluminum alloy, suitable for use with either coppor or aluminum conductors
  • Available with phenolic base to provide insulation from mounting surface, part number R-16
  • Compact, space saving design offers multiple range taking flexibility

Specifications

Standards: California Proposition 65
Standards: California Proposition 65