Insulation Piercing Connector, 250 to 500 MCM, Copper

Item #: 0029237

Cat #: IPC-500-500

UPC: 783669532807

$ 448.13 EA
Company wide:
1 in stock
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 500-300, Tap Range 500-250, Tin Plated, UL, CSA

Overview

KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 500-300, Tap Range 500-250, Tin Plated, UL, CSA
Also known as: 783669532807, IPC-500-500, ILSIPC500500

Features & Benefits

  • Contains no external energized parts and can be installed hot on energized conductors providing tap conductor is not under load
  • Tin plated copper contact teeth easily penetrate approved insulations
  • Pre-filled with silicone lubricant to prevent oxidation and moisture from entering the contact area
  • Horizontal line grid provides a visual guide for proper installation of conductors

Specifications

Amps: 350, 430
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 300 - 400
Amps: 350, 430
Volts AC: 600
Allowable Gauge Range: 300 - 400
Material: Copper
Standards: California Proposition 65