
Insulation Piercing Connector, 4/0 - 2/0 AWG
Item #: 0029235
Cat #: IPC4/02
UPC: 785037409223
$ 53.68 EA
Company wide:
22
in stock
Documents & Guides
Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60 Amp, Bolt Head Size: 1/2
Overview
Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60 Amp, Bolt Head Size: 1/2
Penn Union's Insulation Piercing Connector, IPC Series, are easy to install - captive hardware allows for single wrench installation, no special tools required.
Also known as: 785037409223, IPC4/02, PENIPC402, vampire
Specifications
| Type: | Insulation Piercing, Connector |
| Amps: | 75, 60 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 4 - 4/0 |
| Type: | Insulation Piercing, Connector |
| Volts AC: | 600 |
| Amps: | 75, 60 |
| Allowable Gauge Range: | 4 - 4/0 |