
$ 218.76 EA
Company wide:
0
in stock
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-4/0, Tin Plated, UL, CSA
Overview
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-4/0, Tin Plated, UL, CSA
Also known as: 783669532760, IPC-350-350, ILSIPC350350, Vampire tap, Line side tap
Features & Benefits
- Contains no external energized parts and can be installed hot on energized conductors providing tap conductor is not under load
- Tin plated copper contact teeth easily penetrate approved insulations
- Pre-filled with silicone lubricant to prevent oxidation and moisture from entering the contact area
- Horizontal line grid provides a visual guide for proper installation of conductors
Specifications
| Amps: | 350, 280 |
| Material: | Copper |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4/0 - 350 |
| Amps: | 350, 280 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 4/0 - 350 |
| Material: | Copper |
| Standards: | California Proposition 65 |