Insulation Piercing Connector, Copper

Item #: 0029230

Cat #: IPC-250-4/0

UPC: 783669523737

$ 96.08 EA
Company wide:
0 in stock
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 250-1, Tap Range 4/0-6, Tin Plated, UL, CSA

Overview

KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 250-1, Tap Range 4/0-6, Tin Plated, UL, CSA
Also known as: 783669523737, IPC-250-4/0, ILSIPC25040

Features & Benefits

  • Contains no external energized parts and can be installed hot on energized conductors providing tap conductor is not under load
  • Tin plated copper contact teeth easily penetrate approved insulations
  • Pre-filled with silicone lubricant to prevent oxidation and moisture from entering the contact area
  • Horizontal line grid provides a visual guide for proper installation of conductors

Specifications

Material: Copper
Amps: 260, 205
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 1 - 250
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1 - 250
Amps: 260, 205
Standards: California Proposition 65