
8- 1/0 AWG Insulation Piercing Connector
Item #: 0029228
Cat #: IPC1/021B
UPC: 785037409018
$ 55.59 EA
Company wide:
24
in stock
Documents & Guides
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2 AWG, Voltage: 300V, Copper Current Rating: 130 Amp, Aluminum Current Rating: 100 Amp, Bolt Head Size: 1/2".
Overview
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2 AWG, Voltage: 300V, Copper Current Rating: 130 Amp, Aluminum Current Rating: 100 Amp, Bolt Head Size: 1/2".
Also known as: 785037409018, IPC1/021B, PENIPC1021B, hot taps, vampire
Specifications
| Volts AC: | 300 |
| Amps: | 100, 130 |
| Allowable Gauge Range: | 8 - 1/0 |
| Volts AC: | 300 |
| Allowable Gauge Range: | 8 - 1/0 |
| Amps: | 100, 130 |