Enclosure, NEMA 4X, Hinge Cover, 48" x 36" x 16"

Item #: 0029225

Cat #: CSD483616SSST

UPC: 783510260231

$ 7492.54 EA
Company wide:
2 in stock
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Slope Top, 48 x 36 x 16 Inch, Stainless Steel

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Slope Top, 48 x 36 x 16 Inch, Stainless Steel

For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD483616SSST Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.

Also known as: 783510260231, CSD483616SSST, HOFCSD483616SSST

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 16 in
Height: 48 in
Width: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
Weight: 172 lb
IP/NEMA Rating: IP66, NEMA 4X
Height: 48 in
Material: Stainless Steel 304
Weight: 172 lb
Depth: 16 in
Width: 36 in
Finish: Brushed #4