Al Mec(m)250-2(t)250-2 T Ul

Item #: 0029218

Cat #: GT2-250-W/C

UPC: 783669367096

$ 131.98 EA
Company wide:
0 in stock
Documents & Guides
Ilsco; Clearchoice; Al/cu Taps W/covers: Gtaw; Voltage Rating:600 V; Temperaturerating:90 Deg C; Application:tap Connector; Conductor Range (main/primary):conductor Range Main: 250 Kcmil-2 Awg; Conductor Range (tap/secondary):250 Kcmil-2 Awg; Hex Size Main: 5/16 In; Height: 1.9375 In; Hex Size Tap: 5/16 In; Width: 2.2813 In; Length: 0.9688 In

Overview

Ilsco; Clearchoice; Al/cu Taps W/covers: Gtaw; Voltage Rating:600 V; Temperaturerating:90 Deg C; Application:tap Connector; Conductor Range (main/primary):conductor Range Main: 250 Kcmil-2 Awg; Conductor Range (tap/secondary):250 Kcmil-2 Awg; Hex Size Main: 5/16 In; Height: 1.9375 In; Hex Size Tap: 5/16 In; Width: 2.2813 In; Length: 0.9688 In
Also known as: 783669367096, GT2-250-W/C, ILSGT2250WC

Specifications

Standards: California Proposition 65
Standards: California Proposition 65