Al Mec(m)350-4/0(t)350-6 T Ul Csa

Item #: 0029215

Cat #: GTT-350-350

UPC: 783669379204

$ 115.06 EA
Company wide:
0 in stock
Documents & Guides
Aluminum T Tap Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-6, Tin Plated, UL, CSA

Overview

Aluminum T Tap Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-6, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap

Also known as: 783669379204, GTT-350-350, ILSGTT350350

Features & Benefits

  • Rated for copper or aluminum conductors
  • Range taking to reduce inventory
  • Re-usable to provide efficient use and flexibility in the field
  • Lay-in main conductor eliminates need to break the feeder cable
  • Available insulating covers to eliminate taping

Specifications

Standards: California Proposition 65
Standards: California Proposition 65