1/0 AWG-250 MCM Aluminum Mechanical Tap

Item #: 0029214

Cat #: GTT-250-250

UPC: 783669379105

$ 105.73 EA
Company wide:
3 in stock
Aluminum T Tap Connector, Dual Rated, Main Conductor Range 250-1/0, Tap Range 250-6, Tin Plated, UL, CSA

Overview

Aluminum T Tap Connector, Dual Rated, Main Conductor Range 250-1/0, Tap Range 250-6, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap

Also known as: 783669379105, GTT-250-250, ILSGTT250250

Features & Benefits

  • Rated for copper or aluminum conductors
  • Range taking to reduce inventory
  • Re-usable to provide efficient use and flexibility in the field
  • Lay-in main conductor eliminates need to break the feeder cable
  • Available insulating covers to eliminate taping

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Material: Aluminum
Allowable Gauge Range: 6 - 250
Standards: California Proposition 65