Tap Lug, 600V

Item #: 0029213

Cat #: GTT-250-0

UPC: 783669379051

$ 46.61 EA
Company wide:
0 in stock
Aluminum T Tap Connector, Dual Rated, Main Conductor Range 250-1/0, Tap Range 1/0-12 AL, 1/0-14 CU, Tin Plated, UL, CSA

Overview

Aluminum T Tap Connector, Dual Rated, Main Conductor Range 250-1/0, Tap Range 1/0-12 AL, 1/0-14 CU, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap.

Also known as: 783669379051, GTT-250-0, ILSGTT2500

Features & Benefits

  • Rated for copper or aluminum conductors
  • Range taking to reduce inventory
  • Re-usable to provide efficient use and flexibility in the field
  • Lay-in main conductor eliminates need to break the feeder cable
  • Available insulating covers to eliminate taping

Specifications

Length: 2 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 250
Length: 2 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 1/0 - 250