Al Mec(m)750-500(t)500-2 T Ul

Item #: 0029203

Cat #: GTA-750-500

UPC: 783669342550

$ 143.17 EA
Company wide:
0 in stock
Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 750-500, Tap Range 500-2, Tin Plated, UL, CSA

Overview

Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 750-500, Tap Range 500-2, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap

Also known as: 783669342550, GTA-750-500, ILSGTA750500

Features & Benefits

  • Rated for copper or aluminum conductors
  • Re-usable to provide efficient use and flexibility in the field
  • Lay-in main conductor eliminates need to break the feeder cable
  • Available insulating covers to eliminate taping
  • Range taking to reduce inventory

Specifications

Standards: California Proposition 65
Standards: California Proposition 65