350 -4 /0 AWG Aluminum Mechanical Tap

Item #: 0029200

Cat #: GTA-350-350

UPC: 783669342352

$ 81.99 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-6, Tin Plated, UL, CSA

Overview

Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-6, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap, Dual Rated for Copper and Aluminum Conductor.

Also known as: 783669342352, GTA-350-350, ILSGTA350350

Features & Benefits

  • Rated for copper or aluminum conductors
  • Re-usable to provide efficient use and flexibility in the field
  • Lay-in main conductor eliminates need to break the feeder cable
  • Available insulating covers to eliminate taping
  • Range taking to reduce inventory

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0 - 500
Material: Aluminum
Allowable Gauge Range: 4/0 - 500
Standards: California Proposition 65