
$ 5.80 EA
Company wide:
167
in stock
Documents & Guides
Aluminum Lay-In Lug, Conductor Range: 14 - 1/0 AWG, Type: LI, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with either Copper or Aluminum Conductor.
Overview
Aluminum Lay-In Lug, Conductor Range: 14 - 1/0 AWG, Type: LI, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with either Copper or Aluminum Conductor.
One hole, side entrance. For copper or aluminum continuous conductor. Body fabricated from high strength aluminum alloy extrusion. Electro-tin plated to assure minimum contact resistance and protection aginst corrosion when used with copper wire. For added protection apply Penn-Union Cual-Aid® to cable before installation. Side entrance design permits the quick installation of one continuous conductor as a jumper to multiple locations without a break in the conductor. Excellent choice for use on grounding conductors.
Also known as: 785037450560, LI112S, PENLI112S
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 1/0 |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 14 - 1/0 |
| Material: | Aluminum |