Mechanical Lug Offset, Copper, 2-Hole

Item #: 0029188

Cat #: E-225

UPC: 783669248265

$ 44.61 EA
Company wide:
3 in stock
Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 4/0-2, 1 Port, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 4/0-2, 1 Port, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, UL, CSA
Also known as: 783669248265, E-225, ILSE225

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • Two mounting holes act as an anti-rotation device and prevents turning in safety switches, control equipment, etc.

Specifications

Material: Copper
Conductors: 1
Standards: California Proposition 65
Allowable Gauge Range: 2 - 4/0
Stud Size: 5/16 in
Material: Copper
Standards: California Proposition 65
Stud Size: 5/16 in
Conductors: 1
Allowable Gauge Range: 2 - 4/0