Wire Pressure Screw, Steel, Zinc Plated, 1/4-28 x 7/16" Long

Item #: 0029187

Cat #: E-153

UPC: 783669244557

$ 0.57 EA
Company wide:
641 in stock
Documents & Guides
Steel Screw, 1/4-28 x 7/16in, Zinc Plated

Overview

Steel Screw, 1/4-28 x 7/16in, Zinc Plated
Also known as: 783669244557, E-153, ILSE153

Specifications

Screw Head: Flanged Hex
Length: 7/16 in
Diameter: 1/4 in
Drive: Slotted
Material: Steel
Finish: Zinc Plated
Screw Head: Flanged Hex
Diameter: 1/4 in
Material: Steel
Length: 7/16 in
Drive: Slotted
Finish: Zinc Plated