Oxide Inhibitor - 4oz Squeeze Tube

Item #: 0029185

Cat #: 4OZNO11C

UPC: 785037275293

$ 15.58 EA
Company wide:
5 in stock
Documents & Guides
Oxide Inhibitor, Cual-Aid, #11C, Includes: 4oz Squeeze Tube

Overview

Oxide Inhibitor, Cual-Aid, #11C, Includes: 4oz Squeeze Tube

4 oz. Squeeze Tube, High quality general use compound, Consists of a non-melting, non-petroleum base material with suspended zinc particles. Compataible with insulating marerials such as rubber or polyethylene. Recommended for aluminum to aluminum, aluminum to copper, conduit threads and boted applications.

Also known as: 785037275293, 4OZNO11C, PEN4OZNO11C

Specifications

Type: Inhibitor
Size: 4 oz
Type: Inhibitor
Size: 4 oz