Al Mec (m)1000-500 (t)1000-3/0 W

Item #: 0029183

Cat #: DBA-1000S

UPC: 783669232097

$ 475.39 EA
Company wide:
0 in stock
Aluminum Two-Bolt Split Bolt, Dual Rated, Main Conductor Range 1000-500, Tap Range 1000-3/0, Wax Plated, Includes Spacer Bar

Overview

Aluminum Two-Bolt Split Bolt, Dual Rated, Main Conductor Range 1000-500, Tap Range 1000-3/0, Wax Plated, Includes Spacer Bar
Also known as: 783669232097, DBA-1000S, ILSDBA1000S

Features & Benefits

  • Type DBA - suitable for copper to copper or aluminum to aluminum conductors
  • Type DBA-S - suitable for copper and/or aluminum conductors in any combination
  • Range taking to reduce inventory and give application flexibility
  • Neoprene washers hold the bolts captive and eliminate the possibility of loose hardware
  • Type DBA-S includes spacer bar to separate dissimilar metals which prevents galvanic corrosion

Specifications

Standards: California Proposition 65
Standards: California Proposition 65