Ground Bar Kit, 10 Circuit, Copper Conductor Only

Item #: 0029180

Cat #: D167-10

UPC: 783669161564

$ 64.30 EA
Company wide:
0 in stock
Documents & Guides
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 11 Ports

Overview

Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 11 Ports

Electrical contractors are critical to our success in this marketplace, therefore we continue to broaden and enhance our product offering with diversification and innovation. SureCrimp copper and aluminum compression connectors, NIMBUS pre-insulated connectors, PermaGround grounding connectors, and an extensive offering of TaskMaster Tools, are just a few of the many solutions introduced to our product line over the years to accommodate the needs of an ever-changing C&I landscape.

Also known as: 783669161564, D167-10, ILSD16710

Features & Benefits

  • For copper conductors only
  • Range taking to reduce inventory

Specifications

Material: Copper
Width: 0.338 in
Height: 0.750 in
Standards: California Proposition 65
Material: Copper
Height: 0.750 in
Width: 0.338 in
Standards: California Proposition 65