4/0 AWG Copper Compression Sleeve

Item #: 0029176

Cat #: CT-4/0

UPC: 783669119886

$ 24.85 EA
Company wide:
259 in stock
Surecrimp Copper Compression Sleeve, Conductor Size 4/0, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Sleeve, Conductor Size 4/0, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools

Also known as: 783669119886, CT-4/0, ILSCT40

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Center wire stop to ensure that conductors are fully inserted

Specifications

Color: Purple
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Color: Purple
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 4/0