Compression Lug, 1-Hole, Copper, 6 AWG, 1/4" Stud Size

Item #: 0029172

Cat #: CSWS-6-14

UPC: 783669628975

$ 4.80 EA
Company wide:
1,537 in stock
Documents & Guides
Compression Lug, Conductor Size 6, 1 Hole, 1/4 Inch Bolt Size, Standard Barrel, Sight Window, Copper Tin Plated, UL, CSA

Overview

Compression Lug, Conductor Size 6, 1 Hole, 1/4 Inch Bolt Size, Standard Barrel, Sight Window, Copper Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools

Also known as: 783669628975, CSWS-6-14, ILSCSWS614

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 6
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in