750MCM Copper Terminal Plug

Item #: 0029163

Cat #: CPM-750

UPC: 783669008685

$ 158.42 EA
Company wide:
7 in stock
Documents & Guides
Copper Compression Pigtail Adaptor, Conductor Size 750, Tin Plated, UL, CSA

Overview

Copper Compression Pigtail Adaptor, Conductor Size 750, Tin Plated, UL, CSA
Also known as: 783669008685, CPM-750, ILSCPM750, Pin Connector, 600 to 500, bullet

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Supplied with insulating cover
  • Rated for full ampacity of incoming conductor

Specifications

Diameter: 0.998 in
Material: Copper
Length: 4.750 in
Standards: California Proposition 65
Allowable Gauge Range: 750
Diameter: 0.998 in
Length: 4.750 in
Allowable Gauge Range: 750
Material: Copper
Standards: California Proposition 65