Terminal Plug, Copper, 2/0 AWG

Item #: 0029155

Cat #: CPM-2/0

UPC: 783669008500

$ 56.36 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Pigtail Adaptor, Conductor Size 2/0, Tin Plated, UL, CSA

Overview

Copper Compression Pigtail Adaptor, Conductor Size 2/0, Tin Plated, UL, CSA
Also known as: 783669008500, CPM-2/0, ILSCPM20, Pin Connector

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Supplied with insulating cover
  • Rated for full ampacity of incoming conductor

Specifications

Width: 0.332 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Width: 0.332 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 2/0