14-4 AWG Copper Post Connector

Item #: 0029150

Cat #: CP-4

UPC: 783669030051

$ 9.52 EA
Company wide:
73 in stock
Documents & Guides
Copper Post Connector, Conductor Range 4-14, 1/4in Bolt Size, UL, CSA

Overview

Copper Post Connector, Conductor Range 4-14, 1/4in Bolt Size, UL, CSA
Also known as: 783669030051, CP-4, ILSCP4

Features & Benefits

  • For copper conductors only
  • Compact design saves space and reduces installation time
  • Suitable for use in circuits rated 35KV or less
  • Re-usable for efficient use and flexibility in the field

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4