Mechanical Lug, Box-Type, Aluminum

Item #: 0029146

Cat #: CA4SP

UPC: 783669021004

$ 6.64 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Box-Type Mechanical Lug, Conductor Range 2-14 CU, 2-12 AL, 1 Hole, Square Boss, Tin Plated

Overview

Aluminum Box-Type Mechanical Lug, Conductor Range 2-14 CU, 2-12 AL, 1 Hole, Square Boss, Tin Plated

Ilsco's mechanical lugs are suitable for use with either copper or aluminum conductors provides low contact resistance, they act as an anti-rotation device and prevents connector from turning, and provides application versatility.

Also known as: 783669021004, CA4SP, ILSCA4SP

Features & Benefits

  • Suitable for use with either copper or aluminum conductors
  • Bossed mounting holes act as an anti-rotation device and prevent connector from turning
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used

Specifications

Mounting: 1-Hole
Conductors: 1
Material: Aluminum
Standards: California Proposition 65
Finish: Tin Plated
Mounting: 1-Hole
Material: Aluminum
Finish: Tin Plated
Conductors: 1
Standards: California Proposition 65