Ground Clamp, Brass, 1-1/4" - 2" Pipe, 10 - 2 AWG

Item #: 0029141

Cat #: BGC-2

UPC: 783669009880

$ 31.88 EA
Company wide:
3 in stock
Documents & Guides
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1-1/4 to 2in

Overview

Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1-1/4 to 2in
Also known as: 783669009880, BGC-2, ILSBGC2

Features & Benefits

  • For copper conductor only
  • Manufactured from cast bronze

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2