Ground Clamp, 8 to 4 AWG, Cast Bronze

Item #: 0029140

Cat #: BGC-1A

UPC: 783669010022

Company wide:
0 in stock
Documents & Guides
Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in

Overview

Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in

The nVent ERICO Water Pipe Ground Clamp provides a highly reliable method for grounding copper conductors to metallic water pipes or ground rods, essential for electrical safety in residential, commercial, and industrial systems. Constructed from high-strength silicone bronze, this clamp ensures excellent durability, corrosion resistance, and secure, long-lasting electrical connections. Its robust design makes it a trusted component for creating effective grounding paths in accordance with applicable electrical codes and standards.

Also known as: 783669010022, BGC-1A, CADBGC1A

Features & Benefits

  • For copper conductor only
  • Manufactured from cast bronze

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 8 - 4
Material: Bronze
Allowable Gauge Range: 8 - 4
Standards: California Proposition 65