Ground Clamp, 8 to 4 AWG, Cast Bronze

Item #: 0029140

Cat #: BGC-1A

UPC: 783669010022

$ 26.29 EA
Company wide:
0 in stock
Documents & Guides
Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in

Overview

Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in
Also known as: 783669010022, BGC-1A, ILSBGC1A

Features & Benefits

  • For copper conductor only
  • Manufactured from cast bronze

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 8 - 4
Material: Bronze
Allowable Gauge Range: 8 - 4
Standards: California Proposition 65