300-800 MCM Aluminum Solderless Lug

Item #: 0029138

Cat #: AU-800-2N

UPC: 783669007022

$ 194.25 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 800-300, 2 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 800-300, 2 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, Suitable for use in circuits rated at 35 KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, CSA Certified, Rated to 90° C

Also known as: 783669007022, AU-800-2N, ILSAU8002N

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 6-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 300 - 800
Stud Size: 1/2 in
Mounting: 6-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 300 - 800