Mechanical Lug, Aluminum

Item #: 0029137

Cat #: AU-800

UPC: 783669006803

$ 116.48 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 800-300, 2 Ports, 1 Hole, 5/8in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 800-300, 2 Ports, 1 Hole, 5/8in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669006803, AU-800, ILSAU800

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 300 - 800
Stud Size: 5/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Aluminum
Allowable Gauge Range: 300 - 800