Mechanical Lug, 1-Hole, 2-Conductor, 2 AWG - 600 MCM, 1/2" Stud Size, Aluminum

Item #: 0029134

Cat #: AU-600

UPC: 783669005684

$ 60.58 EA
Company wide:
240 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 600-2, 2 Ports, 1 Hole, 1/2in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 600-2, 2 Ports, 1 Hole, 1/2in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669005684, AU-600, ILSAU600

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2 - 500
Stud Size: 1/2 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 2 - 500