Mechanical Lug, 1-Hole, 2-Conductor, 6 AWG - 350 MCM, 1/2" Stud Size, Aluminum

Item #: 0029132

Cat #: AU-350

UPC: 783669003819

$ 39.96 EA
Company wide:
485 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 350-6, 2 Ports, 1 Hole, 1/2in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 350-6, 2 Ports, 1 Hole, 1/2in Bolt Size, Tin Plated, UL, CSA

Suitable for use with either copper or aluminum conductors. Provides low contact resistance and ease of installation. Ensures reliability for copper or aluminum conductors.

Also known as: 783669003819, AU-350, ILSAU350

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Stud Size: 1/2 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 4 - 350