
Mechanical Lug, 1-Hole, 2-Conductor, 14 - 2/0 AWG, 1/4" Stud Size, Aluminum
Item #: 0029130
Cat #: AU-2/0
UPC: 783669000740
$ 11.49 EA
Company wide:
1,022
in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 2/0-14, 2 Ports, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Overview
Aluminum Mechanical Lug, Conductor Range 2/0-14, 2 Ports, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669000740, AU-2/0, ILSAU20, Double Lug
Features & Benefits
- Rated for copper or aluminum conductors
- Suitable for use in circuits rated 35KV or less
- Chamfered entry for ease of conductor insertion
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2/0 |
| Stud Size: | 1/4 in |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 1/4 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 2/0 |