30A,1000V, Solar Prot midget

Item #: 0029116

Cat #: SPF030

UPC: 079458175981

$ 57.27 EA
Company wide:
17 in stock
Documents & Guides
30 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

Overview

30 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.

Also known as: 079458175981, SPF030, LFUSPF030

Features & Benefits

  • Clean Tray 90-Degree Elbow Dividers are used For dividing a Clean Tray 90-degree elbow into two sections
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown
  • Divider used to divide CleanTray 90-degree elbow into two sections in frequent washdown areas. This Divider 90-Degree Elbow CleanTray Top Cover, CT46DEFC90SS item measures 4.00x6.00in with a material of SS304 finish Brushed.

Specifications

Type: Midget
Diameter: 0.406 in
Length: 1 1/2 in
Volts DC: 1000
Amps: 30
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Type: Midget
Length: 1 1/2 in
Amps: 30
Standards: California Proposition 65
Diameter: 0.406 in
Volts DC: 1000
Mounting: Cartridge
Interrupt Rating DC: 20 kA