1/2" - 1" Water Pipe Ground Clamp

Item #: 0029106

Cat #: AGC-1

UPC: 783669000603

$ 11.59 EA
Company wide:
1,420 in stock
Documents & Guides
Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1in, Rebar Sizes #4-#6, UL

Overview

Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1in, Rebar Sizes #4-#6, UL

Manufactured from high strength 6061-T6 aluminum alloy. Clear plated. UL 467 Listed for 600 Volts. Range Taking. Effectively grounds aluminum or copper conductors to copper water pipe, galvanized pipe or steel conduit. When using the AGC-1 with rebar the bottom half of connector must be inverted. Dual Rated for Copper and Aluminum Conductor.

Also known as: 783669000603, AGC-1, CADAGC1

Features & Benefits

  • Dual rated for copper or aluminum conductors
  • Clear plating provides low contact resistance
  • Effectively grounds conductors to copper water pipe, galvanized pipe, or steal conduit

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 14 - 1/0