Terminal Plug, Aluminum, 600 MCM, AL/CU Rated

Item #: 0029093
Cat #: ACM-600
UPC: 783669009262
$ 113.20 EA
Company wide:
10 in stock
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 600, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 600, Tin Plated, UL, CSA
• Manufactured from high strength aluminum alloy, Pin is knurled, Chamfered barrel, UL Listed and CSA Certified for 600 volts, 90˚ C, Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps, Prefilled with DE-OX, Color coded end caps inserted in barrel
Also known as: 783669009262, ACM-600, ILSACM600, Pin Connector, High Plug, Pin Adapter

Specifications

Type: Terminal Plug, Pigtail Adapter
Diameter: 0.893 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 600
Type: Terminal Plug, Pigtail Adapter
Material: Aluminum
Allowable Gauge Range: 600
Diameter: 0.893 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)