Terminal Plug, Aluminum, 6 AWG, AL/CU Rated

Item #: 0029092

Cat #: ACM-6

UPC: 783669009002

Call for price
Company wide:
0 in stock
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 6, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 6, Tin Plated, UL, CSA
Also known as: 783669009002, ACM-6, ILSACM6, Pin Connector, Pin Adapter

Features & Benefits

  • Knurled pin for greater surface contact
  • Chamfered entry for ease of conductor insertion
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Electro-tin plated for corrosion resistance
  • Supplied with insulating cover to eliminate taping

Specifications

Diameter: 0.184 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6
Diameter: 0.184 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 6