Terminal Plug, Aluminum, 400 MCM, AL/CU Rated

Item #: 0029091

Cat #: ACM-400

UPC: 783669009224

Call for price
Company wide:
0 in stock
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 400, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 400, Tin Plated, UL, CSA

Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel

Also known as: 783669009224, ACM-400, ILSACM400, Pin Adapter, Pin Connector, pin terminal

Features & Benefits

  • Knurled pin for greater surface contact
  • Chamfered entry for ease of conductor insertion
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Electro-tin plated for corrosion resistance
  • Supplied with insulating cover to eliminate taping

Specifications

Diameter: 0.728 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 400
Diameter: 0.728 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 400