Terminal Plug, Aluminum,1 AWG, AL/CU Rated

Item #: 0029082

Cat #: ACM-1

UPC: 783669009064

Call for price
Company wide:
0 in stock
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 1, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 1, Tin Plated, UL, CSA

Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel

Also known as: 783669009064, ACM-1, ILSACM1, Pin Connector, Pin Adapter

Features & Benefits

  • Knurled pin for greater surface contact
  • Chamfered entry for ease of conductor insertion
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Electro-tin plated for corrosion resistance
  • Supplied with insulating cover to eliminate taping

Specifications

Diameter: 0.332 in
Length: 2.010 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1
Diameter: 0.332 in
Material: Aluminum
Allowable Gauge Range: 1
Length: 2.010 in
Standards: California Proposition 65