Relay, Ice Cube, Slim, 8-Blade, 3A, 2P, 24VDC Coil, No Options

Item #: 0029046

Cat #: RY2S-UDC24V

UPC: 741660068862

Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, Slim, 8 Blade, 3 Amp, 2-Pole, Double Throw, 24 Volt DC Coil, No Options

Overview

Relay, Ice Cube, Slim, 8 Blade, 3 Amp, 2-Pole, Double Throw, 24 Volt DC Coil, No Options
Also known as: 741660068862, RY2S-UDC24V, IDCRY2SUDC24V

Specifications

Volts DC Control: 24
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Amps: 3
Base: 8-Blade
Volts DC Control: 24
Type: Relay, IceCube
Amps: 3
Poles: 2
Mounting: Socket
Base: 8-Blade