Relays, Ice Cube, 10A, 11-Pin, 3PDT, 120VAC Coil, Indicator Light

Item #: 0029028

Cat #: RR3PAULAC120V

UPC:

Company wide:
0 in stock
Documents & Guides
Relays, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 120 Volt AC Coil, Indicator Light

Overview

Relays, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 120 Volt AC Coil, Indicator Light
Also known as: RR3PAULAC120V, IDCRR3PAULAC120V

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 3
Amps: 10
Mounting: Socket
Volts AC Control: 120
Poles: 3
Mounting: Socket
Base: 11-Pin
Amps: 10