IDC RR2P-ULAC240V DPDT RELAY

Item #: 0029015

Cat #: RR2PULAC240V

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
IDEC RR2P-ULAC240V

Overview

IDEC RR2P-ULAC240V
Also known as: RR2PULAC240V, IDCRR2PULAC240V

Specifications

Type: Welded
Mounting: Screw On, Nail On
Gangs: 1
Length: 3 in
Material: Steel
Depth: 2 3/4 in
Type: Welded
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Length: 3 in
Depth: 2 3/4 in