Relay, Ice Cube, 8-Pin, 10A, 2PDT, with Indicator, 24VAC Coil

Item #: 0029014

Cat #: RR2PULAC24V

UPC: 741660068718

Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, 8-Pin, 10 Amp, 2-Pole Double Throw, with Indicator, 24 Volt AC Coil

Overview

Relay, Ice Cube, 8-Pin, 10 Amp, 2-Pole Double Throw, with Indicator, 24 Volt AC Coil
Also known as: 741660068718, RR2PULAC24V, IDCRR2PULAC24V

Specifications

Poles: 2
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 8-Pin