RH Series Compact Power Relay

Item #: 0029002

Cat #: RH3BULDC12V

UPC:

Company wide:
0 in stock
Documents & Guides
RH Series Compact Power Relay, 3PDT, 10A, 12VDC, 240 VAC

Overview

RH Series Compact Power Relay, 3PDT, 10A, 12VDC, 240 VAC
Also known as: RH3BULDC12V, IDCRH3BULDC12V

Specifications

Type: General Purpose Relay
Mounting: Socket
Volts AC Control: 12
Type: General Purpose Relay
Volts AC Control: 12
Mounting: Socket