Relay, Ice Cube, Compact, 8-Blade, 10A, 2P, 120VAC Coil, w/ Options

Item #: 0028992

Cat #: RH2BULAC120V

UPC:

Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, Compact, 8 Blade, 10 Amp, 2-Pole, Double Throw, 120 Volt AC Coil, with Indicator

Overview

Relay, Ice Cube, Compact, 8 Blade, 10 Amp, 2-Pole, Double Throw, 120 Volt AC Coil, with Indicator
Also known as: RH2BULAC120V, IDCRH2BULAC120V

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Blade
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, IceCube
Base: 8-Blade