Flange Anchor Kit, Blue, 10-12, #12 x 1" Screws

Item #: 0028974

Cat #: 90-053

UPC: 783250900534

$ 42.00 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Plastic Anchor Kit; Flange; Kit Includes: (100) 10-12 X 1 In Anchors, (100) 12 X 1 In Combo-head Sheet-metal Screws, (1) 1/4 In Masonry Bit, Slotted/phillips Screws

Overview

Ideal; Plastic Anchor Kit; Flange; Kit Includes: (100) 10-12 X 1 In Anchors, (100) 12 X 1 In Combo-head Sheet-metal Screws, (1) 1/4 In Masonry Bit, Slotted/phillips Screws
Also known as: 783250900534, 90-053, IDE90053

Specifications

Length: 1 in
Standards: California Proposition 65
Length: 1 in
Standards: California Proposition 65